MERSEN FERRAZ A6D300/600R Time Delay Fuse, 600V, 300A, Class RK1 | CH4VKH

MERSEN FERRAZ A6D300/600R Time Delay Fuse, 600V, 300A, Class RK1

Item: CH4VKH Model: A6D300/600R
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps300A
Body MaterialPolytube
Diameter3 3/25"
Fuse ClassClass RK1
Length13.38"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)7.92
Ship length (cm)34.93
Ship width (cm)8.26

Product Variants

ProductModelAmpsDiameterMountingSpeed TypeFuse ClassAc VoltagePrice
MERSEN FERRAZ A6D110/400R Time Delay Fuse, 600V, 110A, Class RK1 | CH4VKA A6D110/400R110A2 14/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D125/400R Time Delay Fuse, 600V, 125A, Class RK1 | CH4VKB A6D125/400R125A2 14/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D150/400R Time Delay Fuse, 600V, 150A, Class RK1 | CH4VKC A6D150/400R150A2 14/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D175/400R Time Delay Fuse, 600V, 175A, Class RK1 | CH4VKD A6D175/400R175A2 14/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D200/400R Time Delay Fuse, 600V, 200A, Class RK1 | CH4VKE A6D200/400R200A2 14/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D225/600R Time Delay Fuse, 600V, 225A, Class RK1 | CH4VKF A6D225/600R225A3 3/25"ClipTime DelayClass RK1600V AC-
RFQ
MERSEN FERRAZ A6D250/600R Time Delay Fuse, 600V, 250A, Class RK1 | CH4VKG A6D250/600R250A3 3/25"ClipTime DelayClass RK1600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6D300/600R Time Delay Fuse, 600V, 300A, Class RK1