Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A6D175R Fuse A6d 175 Amp 600vac 1p | AG8LLX

MERSEN FERRAZ A6D175R Fuse, Time Delay, 175 A, 600 V

Item: AG8LLX Model: A6D175RCross Ref: 4TCJ5
In Stock : 3 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€225.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps175A
Frame TypeA6D
Number Of Poles1
Voltage600V
Voltage TypeAC
Ac Voltage Rating600V AC
Body MaterialPolyester
Body StyleBlade
ClassClass RK1
Compatible Fuse Block Series2HKRFB, 6HKRFB
Dc Voltage Rating600V DC
Diameter1 13/16"
ElementDual
Equivalent Brand And SeriesBussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent SeriesA6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block StyleRejection
Fuse Size9 5/8" L x 1 13/16" dia.
Interrupt Rating100 kA at 600V DC, 200 kA at 600V AC
Length9 5/8"
SeriesA6D-R Series
SpeedTime Delay
StandardsCSA C22.2 NO. 248.12, DC UL 248, UL 248-12 FILE E2137
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)25.4
Ship length (cm)4.93
Ship width (cm)4.93
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationDiameterFuse ClassBody StyleSpeed TypeAc VoltageFrame TypePrice
MERSEN FERRAZ A6D100R Fuse A6d 100 Amp 600vac 1p | AG8LLP A6D100R100A-1.31"Class RK1-Time Delay600V ACA6D€132.44
MERSEN FERRAZ A6D10R Fuse A6d 10 Amp 600vac 1p | AG8LLQ A6D10R10A------A6D€40.92
MERSEN FERRAZ A6D110R Fuse A6d 110 Amp 600vac 1p | AG8LLR A6D110R0.1A-0.81"Class RK1-Time Delay600V ACA6D€154.21
MERSEN FERRAZ A6D125R Fuse A6d 125 Amp 600vac 1p | AG8LLT A6D125R125A-1.81"Class RK1-Time Delay600V ACA6D€255.70
MERSEN FERRAZ A6D12R Fuse A6d 12 Amp 600vac 1p | AG8LLU A6D12R12A-0.81"Class RK1-Time Delay600V ACA6D€32.60
MERSEN FERRAZ A6D150R Fuse A6d 150 Amp 600vac 1p | AG8LLV A6D150R150A-1.81"Class RK1-Time Delay600V ACA6D€233.70
MERSEN FERRAZ A6D15R Fuse A6d 15 Amp 600vac 1p | AG8LLW A6D15R15A------A6D€37.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6D175R Fuse, Time Delay, 175 A, 600 V
€225.54 /unit