Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A60X60-4 Semiconductor Fuse, High Speed, 600V, 60A, aR Class | CH4VJB

MERSEN FERRAZ A60X60-4 Semiconductor Fuse, High Speed, 600V, 60A, aR Class

Item: CH4VJB Model: A60X60-4Cross Ref: 6XPL1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage600V AC
Amps60A
Body MaterialGMG
Diameter0.03"
Length0.17"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating200 kA at 600V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)0.28
Ship length (cm)0.76
Ship width (cm)0.51
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltageDc VoltagePrice
MERSEN FERRAZ A60X1000-128 Semiconductor Fuse, High Speed, 600V, 1000A, aR Class | CH4VEV A60X1000-1281000A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1000-128IL Semiconductor Fuse, High Speed, 600V, 1000A, aR Class | CH4VEW A60X1000-128IL1000A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X100-4 Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4 | CH4VEX A60X100-4100A1"GMGBoltedHigh Speed600V AC-€154.14
MERSEN FERRAZ A60X100-4K Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4K | CH4VEY A60X100-4K100A1"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X100-4TA Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4  | CH4VEZ A60X100-4TA100A1.41"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1-1 Semiconductor Fuse, High Speed, 600V, 1A, aR Class | CH4VFB A60X1-11A0.81"PolytubeClipHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1200-128 Semiconductor Fuse, High Speed, 600V, 1200A, aR Class | CH4VFC A60X1200-1281200A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A60X60-4 Semiconductor Fuse, High Speed, 600V, 60A, aR Class
€97.10 /unit