MERSEN FERRAZ A60X400-4K Semiconductor Fuse, High Speed, 600V, 400A, aR Class, Type 4K | CH4VHF

MERSEN FERRAZ A60X400-4K Semiconductor Fuse, High Speed, 600V, 400A, aR Class, Type 4K

Item: CH4VHF Model: A60X400-4K
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage600V AC
Amps400A
Body MaterialGMG
Diameter1 1/2"
Length6 1/4"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 2.6955
Ship height (cm)6.99
Ship length (cm)19.05
Ship width (cm)12.7

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltageDc VoltagePrice
MERSEN FERRAZ A60X1000-128 Semiconductor Fuse, High Speed, 600V, 1000A, aR Class | CH4VEV A60X1000-1281000A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1000-128IL Semiconductor Fuse, High Speed, 600V, 1000A, aR Class | CH4VEW A60X1000-128IL1000A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X100-4 Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4 | CH4VEX A60X100-4100A1"GMGBoltedHigh Speed600V AC-€154.14
MERSEN FERRAZ A60X100-4K Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4K | CH4VEY A60X100-4K100A1"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X100-4TA Semiconductor Fuse, High Speed, 600V, 100A, aR Class, Type 4  | CH4VEZ A60X100-4TA100A1.41"GMGBoltedHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1-1 Semiconductor Fuse, High Speed, 600V, 1A, aR Class | CH4VFB A60X1-11A0.81"PolytubeClipHigh Speed600V AC--
RFQ
MERSEN FERRAZ A60X1200-128 Semiconductor Fuse, High Speed, 600V, 1200A, aR Class | CH4VFC A60X1200-1281200A3 1/2"GMGBoltedHigh Speed600V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A60X400-4K Semiconductor Fuse, High Speed, 600V, 400A, aR Class, Type 4K