MERSEN FERRAZ A60C35-121 Capacitor Fuse, 600V, 35A | CH4VDW

MERSEN FERRAZ A60C35-121 Capacitor Fuse, 600V, 35A

Item: CH4VDW Model: A60C35-121
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage600V AC
Amps35A
Body MaterialGMG
Diameter1.22"
Length3.82"
Mounting TypeDirect Mount

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)15.09
Ship length (cm)6.99
Ship width (cm)10.46

Product Variants

ProductModelAmpsAc VoltageDiameterBody MaterialMounting TypePrice
MERSEN FERRAZ A60C100-121 Capacitor Fuse, 600V, 100A | CH4VCX A60C15-121 A60C100-121100A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C100-121TI Capacitor Fuse, 600V, 100A | CH4VCY A60C250-121 A60C100-121TI100A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C10-121 Capacitor Fuse, 600V, 10A | CH4VCZ A60C10-12110A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C125-121 Capacitor Fuse, 600V, 125A | CH4VDA A60C20-121 A60C125-121125A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C125-121TI Capacitor Fuse, 600V, 125A | CH4VDB A60C300-121 A60C125-121TI125A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C150-121 Capacitor Fuse, 600V, 150A | CH4VDC A60C25-121 A60C150-121150A600V AC1.22"GMGDirect Mount-
RFQ
MERSEN FERRAZ A60C150-121TI Capacitor Fuse, 600V, 150A | CH4VDD A60C150-121TI150A600V AC1.22"GMGDirect Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A60C35-121 Capacitor Fuse, 600V, 35A