MERSEN FERRAZ A50QS300-4IL Semiconductor Fuse, High Speed, 500V 300A, aR Class | CH4VAA

MERSEN FERRAZ A50QS300-4IL Semiconductor Fuse, High Speed, 500V 300A, aR Class

Item: CH4VAA Model: A50QS300-4IL
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps300A
Body MaterialGMG
Diameter1 1/2"
Length4.34"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 1.359
Ship height (cm)8.41
Ship length (cm)34.29
Ship width (cm)13.18

Product Details:

    • IL Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingVisual IndicationAc VoltageElementPrice
MERSEN FERRAZ A50QS1000-4 Semiconductor Fuse, High Speed, 500V 1000A, aR Class | CH4UYX A50QS1000-41000A2 22/25"GMGHigh SpeedBolted-500V AC-€826.16
MERSEN FERRAZ A50QS1000-4IL Semiconductor Fuse, High Speed, 500V 1000A, aR Class | CH4UYY A50QS1000-4IL1000A2 22/25"GMGHigh SpeedBolted-500V AC--
RFQ
MERSEN FERRAZ A50QS10-1 Semiconductor Fuse, High Speed, 500V 10A, aR Class | CH4UZC A50QS10-110A14/25"GMGHigh SpeedClip-500V AC--
RFQ
MERSEN FERRAZ A50QS1200-4 Semiconductor Fuse, High Speed, 500V 1200A, aR Class | CH4UZD A50QS1200-41200A2 22/25"GMGHigh SpeedBolted-500V AC-€850.44
MERSEN FERRAZ A50QS1200-4IL Semiconductor Fuse, High Speed, 500V 1200A, aR Class | CH4UZE A50QS1200-4IL1200A2 22/25"GMGHigh SpeedBolted-500V AC--
RFQ
MERSEN FERRAZ A50QS125-4 Semiconductor Fuse, High Speed, 500V 125A, aR Class | CH4UZF A50QS125-4125A1.22"GMGHigh SpeedBolted-500V AC-€99.84
MERSEN FERRAZ A50QS125-4IL Semiconductor Fuse, High Speed, 500V 125A, aR Class | CH4UZG A50QS125-4IL125A1.22"GMGHigh SpeedBolted-500V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A50QS300-4IL Semiconductor Fuse, High Speed, 500V 300A, aR Class