Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A50QS300-4 Semiconductor Fuse, High Speed, 500V 300A, aR Class | CH4UZZ

MERSEN FERRAZ A50QS300-4 Semiconductor Fuse, High Speed, 500V 300A, aR Class

Item: CH4UZZ Model: A50QS300-4Cross Ref: 6XPG4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€183.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps300A
Body MaterialGMG
Diameter1 1/2"
Length4.34"
MountingBolted
Speed TypeHigh Speed
Ac Voltage Rating500V AC
Body StyleBolt On
Dc Voltage Rating500V DC
ElementSingle
Equivalent Brand And SeriesA50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent SeriesA50P, A50QS, FWH, L50S
Fits Fuse Block StyleNonrejection
Fuse Size4 3/8" L x 1 1/2" dia.
Interrupt Rating200 kA at 500V AC, 87 kA at 500V DC
SeriesA50QS Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)7.62
Ship length (cm)11.02
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingVisual IndicationAc VoltageElementPrice
MERSEN FERRAZ A50QS1000-4 Semiconductor Fuse, High Speed, 500V 1000A, aR Class | CH4UYX A50QS1000-41000A2 22/25"GMGHigh SpeedBolted-500V AC-€826.16
MERSEN FERRAZ A50QS1000-4IL Semiconductor Fuse, High Speed, 500V 1000A, aR Class | CH4UYY A50QS1000-4IL1000A2 22/25"GMGHigh SpeedBolted-500V AC--
RFQ
MERSEN FERRAZ A50QS10-1 Semiconductor Fuse, High Speed, 500V 10A, aR Class | CH4UZC A50QS10-110A14/25"GMGHigh SpeedClip-500V AC--
RFQ
MERSEN FERRAZ A50QS1200-4 Semiconductor Fuse, High Speed, 500V 1200A, aR Class | CH4UZD A50QS1200-41200A2 22/25"GMGHigh SpeedBolted-500V AC-€850.44
MERSEN FERRAZ A50QS1200-4IL Semiconductor Fuse, High Speed, 500V 1200A, aR Class | CH4UZE A50QS1200-4IL1200A2 22/25"GMGHigh SpeedBolted-500V AC--
RFQ
MERSEN FERRAZ A50QS125-4 Semiconductor Fuse, High Speed, 500V 125A, aR Class | CH4UZF A50QS125-4125A1.22"GMGHigh SpeedBolted-500V AC-€99.84
MERSEN FERRAZ A50QS125-4IL Semiconductor Fuse, High Speed, 500V 125A, aR Class | CH4UZG A50QS125-4IL125A1.22"GMGHigh SpeedBolted-500V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A50QS300-4 Semiconductor Fuse, High Speed, 500V 300A, aR Class
€183.33 /unit