MERSEN FERRAZ A50QS100-4Y Semiconductor Fuse, High Speed, 500V 100A, aR Class, Type 4Y | CH4UZB

MERSEN FERRAZ A50QS100-4Y Semiconductor Fuse, High Speed, 500V 100A, aR Class, Type 4Y

Item: CH4UZB Model: A50QS100-4YCross Ref: 6XPF5
In Stock

Get it by Tuesday, Jun 10

€102.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps100A
Body MaterialGMG
Diameter1"
Length3.63"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating500V DC
Equivalent Brand And SeriesA50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Fits Fuse Block StyleNonrejection
Interrupt Rating200 kA at 500V AC, 87 kA at 500V DC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)5.38
Ship length (cm)17.15
Ship width (cm)13.34
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A50QS100-4 Semiconductor Fuse, High Speed, 500V 100A, aR Class, Type 4 | CH4UYZ A50QS100-4100A1"GMGHigh SpeedBolted500V AC€71.51
MERSEN FERRAZ A50QS100-4IL Semiconductor Fuse, High Speed, 500V 100A, aR Class, Type 4 | CH4UZA A50QS100-4IL100A1"GMGHigh SpeedBolted500V AC-
RFQ
MERSEN FERRAZ A50QS80-4 Semiconductor Fuse, High Speed, Round, 500V, 80A, aR Class | CH4VBG A50QS80-480A1"GMGHigh SpeedBolted500V AC€71.61
MERSEN FERRAZ A50QS80-4IL Semiconductor Fuse, High Speed, 500V, 80A, aR Class | CH4VBH A50QS80-4IL80A1"GMGHigh SpeedBolted500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A50QS100-4Y Semiconductor Fuse, High Speed, 500V 100A, aR Class, Type 4Y
€102.15 /unit