MERSEN FERRAZ A4BY700-TI Time Delay Fuse, 600V, 700A, Class L | CH4UUR

MERSEN FERRAZ A4BY700-TI Time Delay Fuse, 600V, 700A, Class L

Item: CH4UUR Model: A4BY700-TI
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps700A
Body MaterialGMG
Fuse ClassClass L
Fuse Dia.2"
Fuse Length8.63"
MountingBolted
Mounting TypeBolt
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)6.05
Ship length (cm)22.23
Ship width (cm)6.35

Product Details:

    • TI Indicator

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody StyleBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ A4BY1000 Fuse A4by 1000 Amp 600vac 1p | AG8LJK A4BY10001000A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€755.29
MERSEN FERRAZ A4BY1200 Fuse A4by 1200 Amp 600vac 1p | AG8LJL A4BY12001200A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€694.54
MERSEN FERRAZ A4BY1400 Fuse A4by 1400 Amp 600vac 1p | AG8LJM A4BY14001400A3"10 3/4"-GMGBoltedTime Delay600V AC€1,222.33
MERSEN FERRAZ A4BY1500 Fuse A4by 1500 Amp 600vac 1p | AG8LJN A4BY15001500A3"10 3/4"-GMGBoltedTime Delay600V AC€1,110.48
MERSEN FERRAZ A4BY1600 Fuse A4by 1600 Amp 600vac 1p | AG8LJP A4BY16001600A3"10 3/4"BladeGMGBoltedTime Delay600V AC€942.25
MERSEN FERRAZ A4BY1800 Fuse A4by 1800 Amp 600vac 1p | AG8LJQ A4BY18001800A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,620.76
MERSEN FERRAZ A4BY2000 Fuse A4by 2000 Amp 600vac 1p | AG8LJR A4BY20002000A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,280.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BY700-TI Time Delay Fuse, 600V, 700A, Class L