Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A4BY600 Fuse A4by 600 Amp 600vac 1p | AG8LJY

MERSEN FERRAZ A4BY600 Time Delay Fuse, 600V, 600A, Class L, 1 Pole

Item: AG8LJY Model: A4BY600Cross Ref: 4ZAN9
In Stock : 21 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€769.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps600A
Body MaterialGMG
Frame TypeA4BY
Fuse ClassClass L
Fuse Dia.2"
Fuse Length8.63"
MountingBolted
Number Of Poles1
Speed TypeTime Delay
Voltage600V
Voltage TypeAC
Body StyleBlade
ClassL
Dc Voltage Rating300V DC
Diameter2"
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 300V DC, 200 kA at 600V AC
Length8 5/8"
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.3005
Ship height (cm)22.38
Ship length (cm)5.38
Ship width (cm)5.38
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody StyleBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ A4BY1000 Fuse A4by 1000 Amp 600vac 1p | AG8LJK A4BY10001000A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€755.29
MERSEN FERRAZ A4BY1200 Fuse A4by 1200 Amp 600vac 1p | AG8LJL A4BY12001200A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€694.54
MERSEN FERRAZ A4BY1400 Fuse A4by 1400 Amp 600vac 1p | AG8LJM A4BY14001400A3"10 3/4"-GMGBoltedTime Delay600V AC€1,222.33
MERSEN FERRAZ A4BY1500 Fuse A4by 1500 Amp 600vac 1p | AG8LJN A4BY15001500A3"10 3/4"-GMGBoltedTime Delay600V AC€1,110.48
MERSEN FERRAZ A4BY1600 Fuse A4by 1600 Amp 600vac 1p | AG8LJP A4BY16001600A3"10 3/4"BladeGMGBoltedTime Delay600V AC€942.25
MERSEN FERRAZ A4BY1800 Fuse A4by 1800 Amp 600vac 1p | AG8LJQ A4BY18001800A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,620.76
MERSEN FERRAZ A4BY2000 Fuse A4by 2000 Amp 600vac 1p | AG8LJR A4BY20002000A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,280.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BY600 Time Delay Fuse, 600V, 600A, Class L, 1 Pole
€769.30 /unit