MERSEN FERRAZ A4BY2500 Fuse A4by 2500 Amp 600vac 1p | AG8LJT

MERSEN FERRAZ A4BY2500 Time Delay Fuse, 600V, 2500A, Class L, 1 Pole

Item: AG8LJT Model: A4BY2500Cross Ref: 4ZAT3
In Stock : 3 Units

Get it by Wednesday, Jun 11

€2,094.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps2500A
Body MaterialGMG
Frame TypeA4BY
Fuse ClassClass L
Fuse Dia.4 1/2"
Fuse Length10 3/4"
MountingBolted
Number Of Poles1
Speed TypeTime Delay
Voltage600V
Voltage TypeAC
Ac Voltage Rating600V AC
Body StyleBlade
ClassL
Dc Voltage Rating300V DC
Diameter4 1/2"
ElementDual
Equivalent Brand And SeriesBussmann KLU, Bussmann KTU, Littelfuse KLLU, Littelfuse KLPC, Mersen/Ferraz Shawmut A4BY
Equivalent SeriesA4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block StyleNonrejection
Fuse Size10 3/4" L x 4 1/2" dia.
Interrupt Rating100 kA at 300V DC, 200 kA at 600V AC
Length10 3/4"
SeriesA4BY Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 7.2315
Ship height (cm)11.73
Ship length (cm)29.85
Ship width (cm)12.85
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody StyleBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ A4BY1000 Fuse A4by 1000 Amp 600vac 1p | AG8LJK A4BY10001000A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€755.29
MERSEN FERRAZ A4BY1200 Fuse A4by 1200 Amp 600vac 1p | AG8LJL A4BY12001200A2 1/2"10 3/4"-GMGBoltedTime Delay600V AC€694.54
MERSEN FERRAZ A4BY1400 Fuse A4by 1400 Amp 600vac 1p | AG8LJM A4BY14001400A3"10 3/4"-GMGBoltedTime Delay600V AC€1,222.33
MERSEN FERRAZ A4BY1500 Fuse A4by 1500 Amp 600vac 1p | AG8LJN A4BY15001500A3"10 3/4"-GMGBoltedTime Delay600V AC€1,110.48
MERSEN FERRAZ A4BY1600 Fuse A4by 1600 Amp 600vac 1p | AG8LJP A4BY16001600A3"10 3/4"BladeGMGBoltedTime Delay600V AC€942.25
MERSEN FERRAZ A4BY1800 Fuse A4by 1800 Amp 600vac 1p | AG8LJQ A4BY18001800A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,620.76
MERSEN FERRAZ A4BY2000 Fuse A4by 2000 Amp 600vac 1p | AG8LJR A4BY20002000A3 1/2"10 3/4"-GMGBoltedTime Delay600V AC€1,280.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BY2500 Time Delay Fuse, 600V, 2500A, Class L, 1 Pole
€2,094.61 /unit