Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A4BQ700 Fuse A4bq 700 Amp 600vac 1p | AG8LJG

MERSEN FERRAZ A4BQ700 Time Delay Fuse, 600V, 700A, Class L, 1 Pole

Item: AG8LJG Model: A4BQ700Cross Ref: 4ZAJ8
In Stock : 36 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,475.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps700A
Body MaterialGMG
Frame TypeA4BQ
Fuse ClassClass L
Fuse Dia.2"
Fuse Length8.63"
MountingBolted
Number Of Poles1
Speed TypeTime Delay
Voltage600V
Voltage TypeAC
Body StyleBlade
ClassL
Dc Voltage Rating500V DC
Diameter2 1/2"
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 500V DC, 200 kA at 600V AC
Length8 5/8"
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)6.05
Ship length (cm)22.23
Ship width (cm)6.35
Country of OriginMX

Product Details:

    • A4BQ Series UL-listed / CSA-certified fuse used for providing protection against short circuit and overload; ideal for use in panelboards and switchboards
    • Capable of providing 20 percent more current limiting, as compared to other fuses
    • Allows a time delay of 4 sec at 400 percent of rated current supply
    • Fibreglass body provides better stability in harsh environment

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody MaterialMountingSpeed TypeAc VoltageMounting TypePrice
MERSEN FERRAZ A4BQ1000 Fuse A4bq 1000 Amp 600vac 1p | AG8LHQ A4BQ10001000A2 1/2"10 3/4"GMGBoltedTime Delay600V AC-€1,251.56
MERSEN FERRAZ A4BQ1200 Fuse A4bq 1200 Amp 600vac 1p | AG8LHR A4BQ12001200A-------€1,251.56
MERSEN FERRAZ A4BQ1400 Fuse A4bq 1400 Amp 600vac 1p | AG8LHT A4BQ14001400A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1500 Fuse A4bq 1500 Amp 600vac 1p | AG8LHU A4BQ15001500A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1600 Fuse A4bq 1600 Amp 600vac 1p | AG8LHV A4BQ16001600A3"10 3/4"GMGBoltedTime Delay600V AC-€1,327.43
MERSEN FERRAZ A4BQ1800 Fuse A4bq 1800 Amp 600vac 1p | AG8LHW A4BQ18001800A3 1/2"10 3/4"GMGBoltedTime Delay600V AC-€2,674.14
MERSEN FERRAZ A4BQ2000 Fuse A4bq 2000 Amp 600vac 1p | AG8LHX A4BQ20002000A-------€2,153.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BQ700 Time Delay Fuse, 600V, 700A, Class L, 1 Pole
€1,475.99 /unit