MERSEN FERRAZ A4BQ3000-TA Time Delay Fuse, 600V, 3000A, Class L | CH4UQE

MERSEN FERRAZ A4BQ3000-TA Time Delay Fuse, 600V, 3000A, Class L

Item: CH4UQE Model: A4BQ3000-TA
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps3000A
Body MaterialGMG
Fuse ClassClass L
Fuse Dia.5"
Fuse Length10 3/4"
MountingBolted
Mounting TypeBolt
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 9.216
Ship height (cm)39.07
Ship length (cm)20.62
Ship width (cm)20.32

Product Details:

    • TA Indicator

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody MaterialMountingSpeed TypeAc VoltageMounting TypePrice
MERSEN FERRAZ A4BQ1000 Fuse A4bq 1000 Amp 600vac 1p | AG8LHQ A4BQ10001000A2 1/2"10 3/4"GMGBoltedTime Delay600V AC-€1,251.56
MERSEN FERRAZ A4BQ1200 Fuse A4bq 1200 Amp 600vac 1p | AG8LHR A4BQ12001200A-------€1,251.56
MERSEN FERRAZ A4BQ1400 Fuse A4bq 1400 Amp 600vac 1p | AG8LHT A4BQ14001400A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1500 Fuse A4bq 1500 Amp 600vac 1p | AG8LHU A4BQ15001500A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1600 Fuse A4bq 1600 Amp 600vac 1p | AG8LHV A4BQ16001600A3"10 3/4"GMGBoltedTime Delay600V AC-€1,327.43
MERSEN FERRAZ A4BQ1800 Fuse A4bq 1800 Amp 600vac 1p | AG8LHW A4BQ18001800A3 1/2"10 3/4"GMGBoltedTime Delay600V AC-€2,674.14
MERSEN FERRAZ A4BQ2000 Fuse A4bq 2000 Amp 600vac 1p | AG8LHX A4BQ20002000A-------€2,153.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BQ3000-TA Time Delay Fuse, 600V, 3000A, Class L