Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A4BQ300 Time Delay Fuse, 600V, 300A, Class L | CH4UQD

MERSEN FERRAZ A4BQ300 Time Delay Fuse, 600V, 300A, Class L

Item: CH4UQD Model: A4BQ300Cross Ref: 4ZAH9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,597.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps300A
Body MaterialGMG
Fuse ClassClass L
Fuse Dia.2"
Fuse Length8.63"
MountingBolted
Mounting TypeBolt
Speed TypeTime Delay
Ac Voltage Rating600V AC
Body StyleBlade
ClassL
Dc Voltage Rating500V DC
Diameter2"
ElementDual
Equivalent Brand And SeriesBussmann KRP-C, Littelfuse KLPC, Mersen A4BQ
Equivalent SeriesA4BQ, KLPC, KRP-C
Fits Fuse Block StyleNonrejection
Fuse Size8 5/8" L x 2" dia.
Interrupt Rating100 kA at 500V DC, 200 kA at 600V AC
Length8 5/8"
SeriesA4BQ Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)22.38
Ship length (cm)5.38
Ship width (cm)5.38
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody MaterialMountingSpeed TypeAc VoltageMounting TypePrice
MERSEN FERRAZ A4BQ1000 Fuse A4bq 1000 Amp 600vac 1p | AG8LHQ A4BQ10001000A2 1/2"10 3/4"GMGBoltedTime Delay600V AC-€1,251.56
MERSEN FERRAZ A4BQ1200 Fuse A4bq 1200 Amp 600vac 1p | AG8LHR A4BQ12001200A-------€1,251.56
MERSEN FERRAZ A4BQ1400 Fuse A4bq 1400 Amp 600vac 1p | AG8LHT A4BQ14001400A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1500 Fuse A4bq 1500 Amp 600vac 1p | AG8LHU A4BQ15001500A3"10 3/4"GMGBoltedTime Delay600V AC-€1,280.48
MERSEN FERRAZ A4BQ1600 Fuse A4bq 1600 Amp 600vac 1p | AG8LHV A4BQ16001600A3"10 3/4"GMGBoltedTime Delay600V AC-€1,327.43
MERSEN FERRAZ A4BQ1800 Fuse A4bq 1800 Amp 600vac 1p | AG8LHW A4BQ18001800A3 1/2"10 3/4"GMGBoltedTime Delay600V AC-€2,674.14
MERSEN FERRAZ A4BQ2000 Fuse A4bq 2000 Amp 600vac 1p | AG8LHX A4BQ20002000A-------€2,153.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BQ300 Time Delay Fuse, 600V, 300A, Class L
€1,597.36 /unit