MERSEN FERRAZ A480R18R-1 Fuse, Medium Voltage, 4800V, R Rated | CH4UNF

MERSEN FERRAZ A480R18R-1 Fuse, Medium Voltage, 4800V, R Rated

Item: CH4UNF Model: A480R18R-1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage4800V AC
Amps18A
Body MaterialEpoxy
Dc Voltage RatingNot Rated
Height6.41"
Length15 22/25"
MountingClip
Width6.41"

Shipping Info:

Ship weight (kg) 9.4028
Ship height (cm)9.86
Ship length (cm)45.42
Ship width (cm)20.32

Product Variants

ProductModelHeightAmpsDc Voltage RatingBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A480R12R-1HE Fuse, Medium Voltage, 4800V, R Rated | CH4UNE A480R12R-1HE3"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R18R-1HE Fuse, Medium Voltage, 4800V, R Rated | CH4UNG A480R18R-1HE6.41"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R24R-1 Fuse, Medium Voltage, 4800V, R Rated | CH4UNH A480R24R-16.41"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R24R-1HE Fuse, Medium Voltage, 4800V, R Rated | CH4UNJ A480R24R-1HE6.41"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R2R-1 Fuse, Medium Voltage, 4800V, R Rated | CH4UNK A480R2R-13"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R2R-1HE Fuse, Medium Voltage, 4800V, R Rated | CH4UNL A480R2R-1HE3"--EpoxyClip4800V AC-
RFQ
MERSEN FERRAZ A480R36R-1 Fuse, Medium Voltage, 4800V, R Rated | CH4UNM A480R36R-19 18/25"--EpoxyClip4800V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A480R18R-1 Fuse, Medium Voltage, 4800V, R Rated