MERSEN FERRAZ A430C20-15 Capacitor Fuse, Medium Voltage, 4300V 20A, Type 15, Striker | CH4ULX

MERSEN FERRAZ A430C20-15 Capacitor Fuse, Medium Voltage, 4300V 20A, Type 15, Striker

Item: CH4ULX Model: A430C20-15
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage4300V AC
Amps20A
Body MaterialGMG
Diameter2"
Length9 1/2"
MountingDirect Mount

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)27.46
Ship length (cm)6.65
Ship width (cm)6.65

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A430C100-15 Capacitor Fuse, Medium Voltage, 4300V 100A, Type 15, Striker | CH4ULP A430C100-15100AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C100-70 Capacitor Fuse, Medium Voltage, 4300V 100A, Type 70, Striker | CH4ULQ A430C100-70100AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C100-75 Capacitor Fuse, Medium Voltage, 4300V 100A, Type 75, Striker | CH4ULR A430C100-75100AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C12-75 Capacitor Fuse, Medium Voltage, 4300V 12A, Type 75, Striker | CH4ULT A430C12-7512AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C18-15 Capacitor Fuse, Medium Voltage, 4300V 18A, Type 15, Striker | CH4ULU A430C18-1518AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C18-70 Capacitor Fuse, Medium Voltage, 4300V 18A, Type 70, Striker | CH4ULV A430C18-7018AGMGDirect Mount4300V AC-
RFQ
MERSEN FERRAZ A430C18-75 Capacitor Fuse, Medium Voltage, 4300V 18A, Type 75, Striker | CH4ULW A430C18-7518AGMGDirect Mount4300V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A430C20-15 Capacitor Fuse, Medium Voltage, 4300V 20A, Type 15, Striker