Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A3T400 Fuse A3t 400 Amp 300vac 1p | AG8LHD

MERSEN FERRAZ A3T400 Fuse, Fast Acting, 300V, 400A, Class T, 1 Pole

Item: AG8LHD Model: A3T400Cross Ref: 4ZAD1
In Stock : 99 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage300V AC
Amps400A
Body MaterialGMG
ClassClass T
Diameter1.33"
Frame TypeA3T
Length2 3/4"
MountingBolted
Number Of Poles1
Speed TypeFast Acting
Voltage300V
Voltage TypeAC
Body StyleBlade
Dc Voltage Rating160V DC
Equivalent Brand And SeriesBussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Fits Fuse Block StyleNonrejection
Interrupt Rating200 kA at 300V AC, 50 kA at 160V DC
SpeedVery Fast Acting
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.32
Ship length (cm)3.51
Ship width (cm)3.51
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialClassSpeed TypeAc VoltageNumber Of PolesPrice
MERSEN FERRAZ A3T1 Fuse A3t 1 Amp 300vac 1p | AG8LGG A3T11A0.41"ClipGMGClass TFast Acting300V AC1€16.04
MERSEN FERRAZ A3T10 Fuse A3t 10 Amp 300vac 1p | AG8LGH A3T1010A0.41"ClipGMGClass TFast Acting300V AC1€22.19
MERSEN FERRAZ A3T100 Fuse A3t 100 Amp 300vac 1p | AG8LGJ A3T100100A0.81"BoltedGMGClass TFast Acting300V AC1€36.62
MERSEN FERRAZ A3T1000 Fuse A3t 1000 Amp 300vac 1p | AG8LGK A3T10001000A2 13/25"BoltedGMGClass TFast Acting300V AC1€592.03
MERSEN FERRAZ A3T110 Fuse A3t 110 Amp 300vac 1p | AG8LGL A3T110110A1.06"BoltedGMGClass TFast Acting300V AC1€55.95
MERSEN FERRAZ A3T1200 Fuse A3t 1200 Amp 300vac 1p | AG8LGM A3T12001200A2 13/25"BoltedGMGClass TFast Acting300V AC1€390.61
MERSEN FERRAZ A3T15 Fuse A3t 15 Amp 300vac 1p | AG8LGN A3T1515A0.41"ClipGMGClass TFast Acting300V AC1€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A3T400 Fuse, Fast Acting, 300V, 400A, Class T, 1 Pole
€95.85 /unit