MERSEN FERRAZ A3T40 Fuse A3t 40 Amp 300vac 1p | AG8LHC

MERSEN FERRAZ A3T40 Fuse, Fast Acting, 300V, 40A, Class T, 1 Pole

Item: AG8LHC Model: A3T40Cross Ref: 4ZAA2
Limited Availability
€26.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage300V AC
Amps40A
Body MaterialGMG
ClassClass T
Diameter14/25"
Frame TypeA3T
Length22/25"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage300V
Voltage TypeAC
Ac Voltage Rating300V AC
Body StyleCylindrical
Compatible Fuse Block Series3TFB, 6TFB
Dc Voltage Rating160V DC
ElementSingle
Equivalent Brand And SeriesBussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent SeriesA3T, JJN, JLLN, TJN
Fits Fuse Block StyleNonrejection
Fuse Size7/8" L x 9/16" dia.
Interrupt Rating200 kA at 300V AC, 50 kA at 160V DC
SeriesA3T Series
SpeedVery Fast Acting
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship length (cm)2.24
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialClassSpeed TypeAc VoltageNumber Of PolesPrice
MERSEN FERRAZ A3T1 Fuse A3t 1 Amp 300vac 1p | AG8LGG A3T11A0.41"ClipGMGClass TFast Acting300V AC1€16.04
MERSEN FERRAZ A3T10 Fuse A3t 10 Amp 300vac 1p | AG8LGH A3T1010A0.41"ClipGMGClass TFast Acting300V AC1€22.19
MERSEN FERRAZ A3T100 Fuse A3t 100 Amp 300vac 1p | AG8LGJ A3T100100A0.81"BoltedGMGClass TFast Acting300V AC1€36.62
MERSEN FERRAZ A3T1000 Fuse A3t 1000 Amp 300vac 1p | AG8LGK A3T10001000A2 13/25"BoltedGMGClass TFast Acting300V AC1€592.03
MERSEN FERRAZ A3T110 Fuse A3t 110 Amp 300vac 1p | AG8LGL A3T110110A1.06"BoltedGMGClass TFast Acting300V AC1€55.95
MERSEN FERRAZ A3T1200 Fuse A3t 1200 Amp 300vac 1p | AG8LGM A3T12001200A2 13/25"BoltedGMGClass TFast Acting300V AC1€390.61
MERSEN FERRAZ A3T15 Fuse A3t 15 Amp 300vac 1p | AG8LGN A3T1515A0.41"ClipGMGClass TFast Acting300V AC1€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A3T40 Fuse, Fast Acting, 300V, 40A, Class T, 1 Pole
€26.71 /unit