Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A3T250 Fuse A3t 250 Amp 300vac 1p | AG8LGW

MERSEN FERRAZ A3T250 Fuse, Fast Acting, 300V, 250A, Class T, 1 Pole

Item: AG8LGW Model: A3T250Cross Ref: 4ZAC7
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage300V AC
Amps250A
Body MaterialGMG
ClassClass T
Diameter1.33"
Frame TypeA3T
Length2 3/4"
MountingBolted
Number Of Poles1
Speed TypeFast Acting
Voltage300V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.32
Ship length (cm)3.51
Ship width (cm)3.51
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialClassSpeed TypeAc VoltageNumber Of PolesPrice
MERSEN FERRAZ A3T1 Fuse A3t 1 Amp 300vac 1p | AG8LGG A3T11A0.41"ClipGMGClass TFast Acting300V AC1€16.04
MERSEN FERRAZ A3T10 Fuse A3t 10 Amp 300vac 1p | AG8LGH A3T1010A0.41"ClipGMGClass TFast Acting300V AC1€22.19
MERSEN FERRAZ A3T100 Fuse A3t 100 Amp 300vac 1p | AG8LGJ A3T100100A0.81"BoltedGMGClass TFast Acting300V AC1€36.62
MERSEN FERRAZ A3T1000 Fuse A3t 1000 Amp 300vac 1p | AG8LGK A3T10001000A2 13/25"BoltedGMGClass TFast Acting300V AC1€592.03
MERSEN FERRAZ A3T110 Fuse A3t 110 Amp 300vac 1p | AG8LGL A3T110110A1.06"BoltedGMGClass TFast Acting300V AC1€55.95
MERSEN FERRAZ A3T1200 Fuse A3t 1200 Amp 300vac 1p | AG8LGM A3T12001200A2 13/25"BoltedGMGClass TFast Acting300V AC1€390.61
MERSEN FERRAZ A3T15 Fuse A3t 15 Amp 300vac 1p | AG8LGN A3T1515A0.41"ClipGMGClass TFast Acting300V AC1€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A3T250 Fuse, Fast Acting, 300V, 250A, Class T, 1 Pole
€111.77 /unit