MERSEN FERRAZ A3T25 Fuse A3t 25 Amp 300vac 1p | AG8LGV

MERSEN FERRAZ A3T25 Fuse, Fast Acting, 300V, 25A, Class T, 1 Pole

Item: AG8LGV Model: A3T25Cross Ref: 4YZZ8
Limited Availability
€17.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage300V AC
Amps25A
Body MaterialGMG
ClassClass T
Diameter0.41"
Frame TypeA3T
Length22/25"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage300V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)2.24
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialClassSpeed TypeAc VoltageNumber Of PolesPrice
MERSEN FERRAZ A3T1 Fuse A3t 1 Amp 300vac 1p | AG8LGG A3T11A0.41"ClipGMGClass TFast Acting300V AC1€16.04
MERSEN FERRAZ A3T10 Fuse A3t 10 Amp 300vac 1p | AG8LGH A3T1010A0.41"ClipGMGClass TFast Acting300V AC1€22.19
MERSEN FERRAZ A3T100 Fuse A3t 100 Amp 300vac 1p | AG8LGJ A3T100100A0.81"BoltedGMGClass TFast Acting300V AC1€36.62
MERSEN FERRAZ A3T1000 Fuse A3t 1000 Amp 300vac 1p | AG8LGK A3T10001000A2 13/25"BoltedGMGClass TFast Acting300V AC1€592.03
MERSEN FERRAZ A3T110 Fuse A3t 110 Amp 300vac 1p | AG8LGL A3T110110A1.06"BoltedGMGClass TFast Acting300V AC1€55.95
MERSEN FERRAZ A3T1200 Fuse A3t 1200 Amp 300vac 1p | AG8LGM A3T12001200A2 13/25"BoltedGMGClass TFast Acting300V AC1€390.61
MERSEN FERRAZ A3T15 Fuse A3t 15 Amp 300vac 1p | AG8LGN A3T1515A0.41"ClipGMGClass TFast Acting300V AC1€14.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A3T25 Fuse, Fast Acting, 300V, 25A, Class T, 1 Pole
€17.72 /unit