MERSEN FERRAZ A2K450R Fuse, Fast Acting, 250V, 450A, Class RK1 | CH4UCP

MERSEN FERRAZ A2K450R Fuse, Fast Acting, 250V, 450A, Class RK1

Item: CH4UCP Model: A2K450R
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps450A
Body MaterialPolytube
Diameter2 14/25"
Fuse ClassClass RK1
Length10.38"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)27.46
Ship length (cm)6.65
Ship width (cm)6.65

Product Variants

ProductModelAmpsDiameterMountingSpeed TypeFuse ClassAc VoltageFrame TypeNumber Of PolesPrice
MERSEN FERRAZ A2K100R Fuse A2k 100 Amp 250vac 1p | AG8LEP A2K100R100A1.06"ClipFast ActingClass RK1250V ACA2K1-
RFQ
MERSEN FERRAZ A2K10R Fuse A2k 10 Amp 250vac 1p | AG8LEQ A2K10R10A14/25"ClipFast ActingClass RK1250V ACA2K1€25.44
MERSEN FERRAZ A2K125R Fuse A2k 125 Amp 250vac 1p | AG8LER A2K125R125A1 14/25"ClipFast ActingClass RK1250V ACA2K1-
RFQ
MERSEN FERRAZ A2K15R Fuse A2k 15 Amp 250vac 1p | AG8LET A2K15R15A14/25"ClipFast ActingClass RK1250V ACA2K1€19.29
MERSEN FERRAZ A2K175R Fuse A2k 175 Amp 250vac 1p | AG8LEU A2K175R175A1 14/25"ClipFast ActingClass RK1250V ACA2K1€170.97
MERSEN FERRAZ A2K200R Fuse A2k 200 Amp 250vac 1p | AG8LEV A2K200R200A1 14/25"ClipFast ActingClass RK1250V ACA2K1€170.97
MERSEN FERRAZ A2K20R Fuse A2k 20 Amp 250vac 1p | AG8LEW A2K20R20A14/25"ClipFast ActingClass RK1250V ACA2K1€19.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A2K450R Fuse, Fast Acting, 250V, 450A, Class RK1