MERSEN FERRAZ A2D3R Fuse A2d 3 Amp 250vac 1p | AG8LDZ

MERSEN FERRAZ A2D3R Time Delay Fuse, 250VAC, 3A, 1 Pole

Item: AG8LDZ Model: A2D3RCross Ref: 4TAX4
Limited Availability
€19.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps3A
Body MaterialPolytube
Diameter14/25"
Frame TypeA2D
Fuse ClassClass RK1
Length2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage250V
Voltage TypeAC
Ac Voltage Rating250V AC
Body StyleCylindrical
ClassClass RK1
Compatible Fuse Block Series2HKRFB
Dc Voltage Rating250V AC
ElementDual
Equivalent Brand And SeriesBussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
Equivalent SeriesA2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block StyleRejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating100 kA at 250V DC, 200 kA at 250V AC
SeriesA2D-R Series
SpeedTime Delay
StandardsCSA C22.2 NO. 248.12, DC UL 248, UL 248-12 FILE E2137
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)5.08
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationDiameterFuse ClassBody StyleSpeed TypeAc VoltageMountingPrice
MERSEN FERRAZ A2D100R Fuse A2d 100 Amp 250vac 1p | AG8LDD A2D100R100A-1.06"Class RK1-Time Delay250V ACClip€61.25
MERSEN FERRAZ A2D10R Fuse A2d 10 Amp 250vac 1p | AG8LDE A2D10R10A-14/25"Class RK1-Time Delay250V ACClip€17.10
MERSEN FERRAZ A2D110R Fuse A2d 110 Amp 250vac 1p | AG8LDF A2D110R0.1A-14/25"Class RK1-Time Delay250V ACClip€124.94
MERSEN FERRAZ A2D125R Fuse A2d 125 Amp 250vac 1p | AG8LDG A2D125R125A-1 14/25"Class RK1-Time Delay250V ACClip€118.80
MERSEN FERRAZ A2D150R Fuse A2d 150 Amp 250vac 1p | AG8LDJ A2D150R150A-1 14/25"Class RK1-Time Delay250V ACClip€115.75
MERSEN FERRAZ A2D15R Fuse A2d 15 Amp 250vac 1p | AG8LDK A2D15R15A-14/25"Class RK1-Time Delay250V ACClip€15.14
MERSEN FERRAZ A2D175R Fuse A2d 175 Amp 250vac 1p | AG8LDL A2D175R175A-1 14/25"Class RK1-Time Delay250V ACClip€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A2D3R Time Delay Fuse, 250VAC, 3A, 1 Pole
€19.95 /unit