MERSEN FERRAZ A2D250/600R Time Delay Fuse, 250V, 250A, Class RK1 | CH4UBY

MERSEN FERRAZ A2D250/600R Time Delay Fuse, 250V, 250A, Class RK1

Item: CH4UBY Model: A2D250/600R
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps250A
Body MaterialPolytube
Diameter3 3/25"
Fuse ClassClass RK1
Length10.38"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)27.46
Ship length (cm)6.65
Ship width (cm)6.65

Product Variants

ProductModelAmpsDiameterMountingSpeed TypeFuse ClassAc VoltagePrice
MERSEN FERRAZ A2D110/400R Time Delay Fuse, 250V, 110A, Class RK1 | CH4UBR A2D110/400R110A2.06"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D125/400R Time Delay Fuse, 250V, 125A, Class RK1 | CH4UBT A2D125/400R125A2.06"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D150/400R Time Delay Fuse, 250V, 150A, Class RK1 | CH4UBU A2D150/400R150A2.06"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D175/400R Time Delay Fuse, 250V, 175A, Class RK1 | CH4UBV A2D175/400R175A2.06"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D200/400R Time Delay Fuse, 250V, 200A, Class RK1 | CH4UBW A2D200/400R200A2.06"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D300/600R Time Delay Fuse, 250V, 300A, Class RK1 | CH4UBZ A2D300/600R300A3 3/25"ClipTime DelayClass RK1250V AC-
RFQ
MERSEN FERRAZ A2D350/600R Time Delay Fuse, 250V, 350A, Class RK1 | CH4UCA A2D350/600R350A3 3/25"ClipTime DelayClass RK1250V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A2D250/600R Time Delay Fuse, 250V, 250A, Class RK1