MERSEN FERRAZ A155B3D0R0-24X Fuse, Medium Voltage, 15500V, 24X, R Rated, Bolt On Mount Striker | CH4TRE

MERSEN FERRAZ A155B3D0R0-24X Fuse, Medium Voltage, 15500V, 24X, R Rated, Bolt On Mount Striker

Item: CH4TRE Model: A155B3D0R0-24X
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage15500V AC
Body MaterialGMG
Height11.63"
Length25.1"
MountingBolted
Width3"

Shipping Info:

Ship weight (kg) 19.935
Ship height (cm)7.62
Ship length (cm)67.31
Ship width (cm)31.75

Product Variants

ProductModelHeightBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A155B2D0R0-12R Fuse, Medium Voltage, 15500V, 12R, R Rated, Bolt On Mount Striker | CH4TRA A155B2D0R0-12R7.63"GMGBolted15500V AC-
RFQ
MERSEN FERRAZ A155B2D0R0-9R Fuse, Medium Voltage, 15500V, 9R, R Rated, Bolt On Mount Striker | CH4TRC A155B2D0R0-9R7.63"GMGBolted15500V AC-
RFQ
MERSEN FERRAZ A155B3D0R0-18X Fuse, Medium Voltage, 15500V, 18X, R Rated, Bolt On Mount Striker | CH4TRD A155B3D0R0-18X11.63"GMGBolted15500V AC-
RFQ
MERSEN FERRAZ A155B4D0R0-32X Fuse, Medium Voltage, 15500V, 32X, R Rated, Bolt On Mount Striker | CH4TRG A155B4D0R0-32X11.63"GMGBolted15500V AC-
RFQ
MERSEN FERRAZ A155B4D0R0-38X Fuse, Medium Voltage, 15500V, 38X, R Rated, Bolt On Mount Striker | CH4TRH A155B4D0R0-38X11.63"GMGBolted15500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A155B3D0R0-24X Fuse, Medium Voltage, 15500V, 24X, R Rated, Bolt On Mount Striker