MERSEN FERRAZ A150C50-50 Capacitor Fuse, Medium Voltage, 1500V 50A, Type 50, Striker | CH4TQP

MERSEN FERRAZ A150C50-50 Capacitor Fuse, Medium Voltage, 1500V 50A, Type 50, Striker

Item: CH4TQP Model: A150C50-50
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage1500V AC
Amps50A
Body MaterialGMG
Diameter1.1"
Height1 1/4"
Length8.11"
MountingDirect Mount
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)21.59
Ship length (cm)4.29
Ship width (cm)4.29

Product Variants

ProductModelAmpsAc VoltageHeightBody MaterialMountingPrice
MERSEN FERRAZ A100C60-30 Capacitor Fuse, Medium Voltage, 1000V, 60A, Type 10, Striker | CH4TLQ A100C60-3060A1000V AC1 6/25"GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C100-10 Capacitor Fuse, Medium Voltage, 1500V 100A, Type 10, Striker | CH4TPT A150C100-10100A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C125-10 Capacitor Fuse, Medium Voltage, 1500V 125A, Type 10, Striker | CH4TPU A150C125-10125A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C125-40 Capacitor Fuse, Medium Voltage, 1500V 125A, Type 40, Striker | CH4TPV A150C125-40125A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C140-20 Capacitor Fuse, Medium Voltage, 1500V 140A, Type 20, Striker | CH4TPW A150C140-20140A1500V AC3"GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C140-40 Capacitor Fuse, Medium Voltage, 1500V 140A, Type 40, Striker | CH4TPX A150C140-40140A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C150-10 Capacitor Fuse, Medium Voltage, 1500V 150A, Type 10, Striker | CH4TPY A150C150-10150A1500V AC-GMGDirect Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A150C50-50 Capacitor Fuse, Medium Voltage, 1500V 50A, Type 50, Striker