MERSEN FERRAZ A120X15-1 Semiconductor Fuse, High Speed, 1200V, 15A, aR Class | CH4TPH

MERSEN FERRAZ A120X15-1 Semiconductor Fuse, High Speed, 1200V, 15A, aR Class

Item: CH4TPH Model: A120X15-1Cross Ref: 36A645
In Stock

Get it by Tuesday, Jun 17

€256.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage1200V AC
Amps15A
Body MaterialGMG
Diameter0.81"
Length4.63"
MountingClip
Speed TypeHigh Speed
Ac Voltage Rating1200V AC
Body StyleCylindrical
Dc Voltage Rating1000V DC
ElementSingle
Equivalent Brand And SeriesBussmann FWS
Fits Fuse Block StyleNonrejection
Fuse Size4 5/8" L x 13/16" dia.
Interrupt Rating100 kA at 1000V DC, 100 kA at 1200V AC
SeriesA120X Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314, CSA CERTIFIED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)4.45
Ship length (cm)13
Ship width (cm)10.46
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A120X10-1 Semiconductor Fuse, High Speed, 1200V, 10A, aR Class | CH4TPF A120X10-110A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X1-1 Semiconductor Fuse, High Speed, 1200V, 1A, aR Class | CH4TPG A120X1-11A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X20-1 Semiconductor Fuse, High Speed, 1200V, 20A, aR Class | CH4TPJ A120X20-120A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X2-1 Semiconductor Fuse, High Speed, 1200V, 2A, aR Class | CH4TPK A120X2-12A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X25-1 Semiconductor Fuse, High Speed, 1200V, 25A, aR Class | CH4TPL A120X25-125A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X30-1 Semiconductor Fuse, High Speed, 1200V, 30A, aR Class | CH4TPM A120X30-130A0.81"GMGHigh SpeedClip1200V AC-
RFQ
MERSEN FERRAZ A120X3-1 Semiconductor Fuse, High Speed, 1200V, 3A, aR Class | CH4TPN A120X3-13A0.81"GMGHigh SpeedClip1200V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A120X15-1 Semiconductor Fuse, High Speed, 1200V, 15A, aR Class
€256.95 /unit