MERSEN FERRAZ A1022166 Fuse Link, 690V, 63A | CH4TPD FR22AM69V63P

MERSEN FERRAZ A1022166 FR22AM69V63P Fuse Link, 690V, 63A

Item: CH4TPD Model: A1022166Cross Ref: FR22AM69V63P
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.31
Ship length (cm)11.71
Ship width (cm)11.1

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ J216162 Ferrule Fuse Link, 690V | CH4ZBM FR22AM69V2P J216162J216162-
RFQ
MERSEN FERRAZ T1022160 Fuse Link, 63A, 690V | CH6CBK FR22GG69V63P T1022160T1022160-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A1022166 FR22AM69V63P Fuse Link, 690V, 63A