MERSEN FERRAZ A100P70-4 Semiconductor Fuse, High Speed, 1000V, 70A, aR Class | CH4TNV

MERSEN FERRAZ A100P70-4 Semiconductor Fuse, High Speed, 1000V, 70A, aR Class

Item: CH4TNV Model: A100P70-4
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage1000V AC
Amps70A
Body MaterialGMG
Diameter1.22"
Length5"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 1.251
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)14.61

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A100P1000-4 Semiconductor Fuse, High Speed, 1000V, 1000A, aR Class | CH4TLR A100P1000-41000A3 1/2"BoltedGMGHigh Speed1000V AC-
RFQ
MERSEN FERRAZ A100P1000-4TA Semiconductor Fuse, High Speed, 1000V, 1000A, aR Class | CH4TLT A100P1000-4TA1000A3 1/2"BoltedGMGHigh Speed1000V AC-
RFQ
MERSEN FERRAZ A100P100-4 Semiconductor Fuse, High Speed, 1000V, 100A, aR Class | CH4TLU A100P100-4100A1.22"BoltedGMGHigh Speed1000V AC€206.05
MERSEN FERRAZ A100P100-4TA Semiconductor Fuse, High Speed, 1000V, 100A, aR Class | CH4TLV A100P100-4TA100A1.22"BoltedGMGHigh Speed1000V AC-
RFQ
MERSEN FERRAZ A100P100-4TI Semiconductor Fuse, High Speed, 1000V, 100A, aR Class | CH4TLW A100P100-4TI100A1.22"BoltedGMGHigh Speed1000V AC-
RFQ
MERSEN FERRAZ A100P1200-4 Semiconductor Fuse, High Speed, 1000V, 1200A, aR Class | CH4TLX A100P1200-41200A4.38"BoltedGMGHigh Speed1000V AC-
RFQ
MERSEN FERRAZ A100P1200-4TA Semiconductor Fuse, High Speed, 1000V, 1200A, aR Class | CH4TLY A100P1200-4TA1200A4.38"BoltedGMGHigh Speed1000V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A100P70-4 Semiconductor Fuse, High Speed, 1000V, 70A, aR Class