MERSEN FERRAZ A099245 Fuse, 1500V, 5A | CH4TLN

MERSEN FERRAZ A099245 Fuse, 1500V, 5A

Item: CH4TLN Model: A099245
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.9621
Ship height (cm)3
Ship length (cm)27
Ship width (cm)14

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A080431 Fuse, 1500V, 25A | CH4TLB A080431A080431-
RFQ
MERSEN FERRAZ A089493 Fuse, 1000V, 10A | CH4TLL A089493A089493-
RFQ
MERSEN FERRAZ B080593 Fuse, 1500V, 12A | CH4WGY B080593B080593-
RFQ
MERSEN FERRAZ B088367 Fuse, 1500V, 2A | CH4WGZ B088367B088367-
RFQ
MERSEN FERRAZ B089494 Fuse, 1000V, 12A | CH4WHB B089494B089494-
RFQ
MERSEN FERRAZ C088368 Fuse, 1500V, 5A | CH4WKD C088368C088368-
RFQ
MERSEN FERRAZ D082803 Fuse, 1500V, 20A | CH4WYK D082803D082803-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A099245 Fuse, 1500V, 5A