MERSEN FERRAZ A072F1D0R0-3R Fuse, Medium Voltage, 7200V, 3R, R Rated, Ferrule Mount Striker | CH4TKP

MERSEN FERRAZ A072F1D0R0-3R Fuse, Medium Voltage, 7200V, 3R, R Rated, Ferrule Mount Striker

Item: CH4TKP Model: A072F1D0R0-3R
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage7200V AC
Body MaterialGMG
Diameter3"
Length15 22/25"
MountingClip

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)10.16
Ship length (cm)45.09
Ship width (cm)10.16

Product Variants

ProductModelBody MaterialMountingAc VoltageHeightPrice
MERSEN FERRAZ A072F1D0R0-12R Fuse, Medium Voltage, 7200V, 12R, R Rated, Ferrule Mount Striker | CH4TKM A072F1D0R0-12RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F1D0R0-2R Fuse, Medium Voltage, 7200V, 2R, R Rated, Ferrule Mount Striker | CH4TKN A072F1D0R0-2RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F1D0R0-4R Fuse, Medium Voltage, 7200V, 4R, R Rated, Ferrule Mount Striker | CH4TKQ A072F1D0R0-4RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F1D0R0-5R Fuse, Medium Voltage, 7200V, 5R, R Rated, Ferrule Mount Striker | CH4TKR A072F1D0R0-5RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F1D0R0-6R Fuse, Medium Voltage, 7200V, 6R, R Rated, Ferrule Mount Striker | CH4TKT A072F1D0R0-6RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F1D0R0-9R Fuse, Medium Voltage, 7200V, 9R, R Rated, Ferrule Mount Striker | CH4TKU A072F1D0R0-9RGMGClip7200V AC--
RFQ
MERSEN FERRAZ A072F2D0R0-18R Fuse, Medium Voltage, 7200V, 18R, R Rated, Ferrule Mount Striker | CH4TKV A072F2D0R0-18RGMGClip7200V AC6.41"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A072F1D0R0-3R Fuse, Medium Voltage, 7200V, 3R, R Rated, Ferrule Mount Striker