MERSEN FERRAZ A055F1D0R0-175E Fuse, Medium Voltage, 5500V, 175A, E Rated, Ferrule Mount Striker | CH4THK

MERSEN FERRAZ A055F1D0R0-175E Fuse, Medium Voltage, 5500V, 175A, E Rated, Ferrule Mount Striker

Item: CH4THK Model: A055F1D0R0-175E
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5500V AC
Amps175A
Body MaterialPolytube
Body StyleCylindrical
ClassClass E
Dc Voltage RatingNot Rated
Diameter3"
Length15 22/25"
MountingClip
Visual IndicationIndicating
Width3"

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)10.16
Ship length (cm)45.09
Ship width (cm)10.16

Product Variants

ProductModelAmpsBody MaterialHeightDc Voltage RatingVisual IndicationBody StyleMountingAc VoltagePrice
MERSEN FERRAZ 9F60CED001 Fuse, Medium Voltage, 5500V, 1A, E Rated, Ferrule Mount Striker | CH4RTJ 9F60CED0011AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED002 Fuse, Medium Voltage, 5500V, 2A, E Rated, Ferrule Mount Striker | CH4RTK 9F60CED0022AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED003 Fuse, Medium Voltage, 5500V, 3A, E Rated, Ferrule Mount Striker | CH4RTL 9F60CED0033AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED005 Fuse, Medium Voltage, 5500V, 5A, E Rated, Ferrule Mount Striker | CH4RTM 9F60CED0055AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED007 Fuse, Medium Voltage, 5500V, 7A, E Rated, Ferrule Mount Striker | CH4RTN 9F60CED0077AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED010 Fuse, Medium Voltage, 5500V, 10A, E Rated, Ferrule Mount Striker | CH4RTP 9F60CED01010AEpoxy----Clip5500V AC-
RFQ
MERSEN FERRAZ 9F60CED015 Fuse, Medium Voltage, 5500V, 15A, E Rated, Ferrule Mount Striker | CH4RTQ 9F60CED01515AEpoxy----Clip5500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A055F1D0R0-175E Fuse, Medium Voltage, 5500V, 175A, E Rated, Ferrule Mount Striker