MERSEN FERRAZ 9F60LCL304 Fuse, Medium Voltage, 2400V, 4R, R Rated, Ferrule Mount Striker | CH4TAH

MERSEN FERRAZ 9F60LCL304 Fuse, Medium Voltage, 2400V, 4R, R Rated, Ferrule Mount Striker

Item: CH4TAH Model: 9F60LCL304
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage2400V AC
Body MaterialEpoxy
Diameter3"
Height3"
Length10 22/25"
MountingClip
Width3"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)10.16
Ship length (cm)32.39
Ship width (cm)10.16

Product Variants

ProductModelHeightDc Voltage RatingVisual IndicationBody StyleBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ 9F60LCB502 Fuse, Medium Voltage, 2400V, 2R, R Rated, Ferrule Mount Striker | CH4RZZ 9F60LCB5023"---EpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCB503 Fuse, Medium Voltage, 2400V, 3R, R Rated, Ferrule Mount Striker | CH4TAA 9F60LCB5033"---EpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCB504 Fuse, Medium Voltage, 2400V, 4R, R Rated, Ferrule Mount Striker | CH4TAB 9F60LCB5043"---EpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCB506 Fuse, Medium Voltage, 2400V, 6R, R Rated, Ferrule Mount Striker | CH4TAC 9F60LCB5063"---EpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCB509 Fuse, Medium Voltage, 2400V, 9R, R Rated, Ferrule Mount Striker | CH4TAD 9F60LCB5093"Not RatedIndicatingCylindricalEpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCB512 Fuse, Medium Voltage, 2400V, 12R, R Rated, Ferrule Mount Striker | CH4TAE 9F60LCB5123"---EpoxyClip2400V AC-
RFQ
MERSEN FERRAZ 9F60LCL302 Fuse, Medium Voltage, 2400V, 2R, R Rated, Ferrule Mount Striker | CH4TAF 9F60LCL3023"---EpoxyClip2400V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60LCL304 Fuse, Medium Voltage, 2400V, 4R, R Rated, Ferrule Mount Striker