MERSEN FERRAZ 9F60HNJ080 Fuse, Medium Voltage, 25800V, 80A, E Rated, Ferrule Mount Striker | CH4RZQ

MERSEN FERRAZ 9F60HNJ080 Fuse, Medium Voltage, 25800V, 80A, E Rated, Ferrule Mount Striker

Item: CH4RZQ Model: 9F60HNJ080
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage25800V AC
Amps80A
Body MaterialEpoxy
Height6 4/25"
Length24.81"
MountingClip
Width3"

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)63.2
Ship length (cm)16.81
Ship width (cm)8.59

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltageHeightPrice
MERSEN FERRAZ 9F60CMJ001 Fuse, Medium Voltage, 25800V, 1A, E Rated, Ferrule Mount Striker | CH4RUE 9F60CMJ0011AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60CMJ002 Fuse, Medium Voltage, 25800V, 2A, E Rated, Ferrule Mount Striker | CH4RUF 9F60CMJ0022AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60CMJ905 Fuse, Medium Voltage, 25800V, 0.5A, E Rated, Ferrule Mount Striker | CH4RUG 9F60CMJ9050.5AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60DNJ001 Fuse, Medium Voltage, 25800V, 1A, E Rated, Ferrule Mount Striker | CH4RVV 9F60DNJ0011AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60DNJ002 Fuse, Medium Voltage, 25800V, 2A, E Rated, Ferrule Mount Striker | CH4RVW 9F60DNJ0022AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60DNJ003 Fuse, Medium Voltage, 25800V, 3A, E Rated, Ferrule Mount Striker | CH4RVX 9F60DNJ0033AEpoxyClip25800V AC--
RFQ
MERSEN FERRAZ 9F60DNJ005 Fuse, Medium Voltage, 25800V, 5A, E Rated, Ferrule Mount Striker | CH4RVY 9F60DNJ0055AEpoxyClip25800V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60HNJ080 Fuse, Medium Voltage, 25800V, 80A, E Rated, Ferrule Mount Striker