MERSEN FERRAZ 9F60FJE050 Fuse, Medium Voltage, 8250V, 50A, E Rated, Ferrule Mount Striker | CH4RXB

MERSEN FERRAZ 9F60FJE050 Fuse, Medium Voltage, 8250V, 50A, E Rated, Ferrule Mount Striker

Item: CH4RXB Model: 9F60FJE050
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage8250V AC
Amps50A
Body MaterialEpoxy
Diameter3"
Length15 22/25"
MountingClip

Shipping Info:

Ship weight (kg) 4.2525
Ship height (cm)10.16
Ship length (cm)45.09
Ship width (cm)10.16

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltageHeightDc Voltage RatingVisual IndicationBody StylePrice
MERSEN FERRAZ 9F60DJE001 Fuse, Medium Voltage, 8250V, 1A, E Rated, Ferrule Mount Striker | CH4RVD 9F60DJE0011AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE002 Fuse, Medium Voltage, 8250V, 2A, E Rated, Ferrule Mount Striker | CH4RVE 9F60DJE0022AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE003 Fuse, Medium Voltage, 8250V, 3A, E Rated, Ferrule Mount Striker | CH4RVF 9F60DJE0033AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE005 Fuse, Medium Voltage, 8250V, 5A, E Rated, Ferrule Mount Striker | CH4RVG 9F60DJE0055AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE007 Fuse, Medium Voltage, 8250V, 7A, E Rated, Ferrule Mount Striker | CH4RVH 9F60DJE0077AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE010 Fuse, Medium Voltage, 8250V, 10A, E Rated, Ferrule Mount Striker | CH4RVJ 9F60DJE01010AEpoxyClip8250V AC-----
RFQ
MERSEN FERRAZ 9F60DJE015 Fuse, Medium Voltage, 8250V, 15A, E Rated, Ferrule Mount Striker | CH4RVK 9F60DJE01515AEpoxyClip8250V AC-Not RatedIndicatingCylindrical-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60FJE050 Fuse, Medium Voltage, 8250V, 50A, E Rated, Ferrule Mount Striker