MERSEN FERRAZ 9F60DMH010 Fuse, Medium Voltage, 15500V, 10A, E Rated, Ferrule Mount Striker | CH4RVT

MERSEN FERRAZ 9F60DMH010 Fuse, Medium Voltage, 15500V, 10A, E Rated, Ferrule Mount Striker

Item: CH4RVT Model: 9F60DMH010
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage15500V AC
Amps10A
Body MaterialEpoxy
Diameter2"
Length17 1/5"
MountingClip

Shipping Info:

Ship weight (kg) 2.007
Ship height (cm)49.53
Ship length (cm)10.16
Ship width (cm)10.16

Product Variants

ProductModelAmpsBody MaterialHeightMountingAc VoltagePrice
MERSEN FERRAZ 9F60CJH002 Fuse, Medium Voltage, 15500V, 2A, E Rated, Ferrule Mount Striker | CH4RTZ 9F60CJH0022AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60CJH003 Fuse, Medium Voltage, 15500V, 3A, E Rated, Ferrule Mount Striker | CH4RUA 9F60CJH0033AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60CJH005 Fuse, Medium Voltage, 15500V, 5A, E Rated, Ferrule Mount Striker | CH4RUB 9F60CJH0055AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60CJH007 Fuse, Medium Voltage, 15500V, 7A, E Rated, Ferrule Mount Striker | CH4RUC 9F60CJH0077AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60CJH010 Fuse, Medium Voltage, 15500V, 10A, E Rated, Ferrule Mount Striker | CH4RUD 9F60CJH01010AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60DMH001 Fuse, Medium Voltage, 15500V, 1A, E Rated, Ferrule Mount Striker | CH4RVM 9F60DMH0011AEpoxy-Clip15500V AC-
RFQ
MERSEN FERRAZ 9F60DMH002 Fuse, Medium Voltage, 15500V, 2A, E Rated, Ferrule Mount Striker | CH4RVN 9F60DMH0022AEpoxy-Clip15500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60DMH010 Fuse, Medium Voltage, 15500V, 10A, E Rated, Ferrule Mount Striker