MERSEN FERRAZ 9F60CEB007 Fuse, Medium Voltage, 2750V, 7A, E Rated, Ferrule Mount Striker | CH4RTD

MERSEN FERRAZ 9F60CEB007 Fuse, Medium Voltage, 2750V, 7A, E Rated, Ferrule Mount Striker

Item: CH4RTD Model: 9F60CEB007
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage2750V AC
Amps7A
Body MaterialEpoxy
Diameter2"
Length11.18"
MountingClip

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)7.32
Ship length (cm)29.85
Ship width (cm)6.99

Product Variants

ProductModelAmpsDc Voltage RatingVisual IndicationBody StyleBody MaterialMountingAc VoltageHeightPrice
MERSEN FERRAZ 9F60CCB001 Fuse, Medium Voltage, 2750V, 1A, E Rated, Ferrule Mount Striker | CH4RRP 9F60CCB0011A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB002 Fuse, Medium Voltage, 2750V, 2A, E Rated, Ferrule Mount Striker | CH4RRQ 9F60CCB0022A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB003 Fuse, Medium Voltage, 2750V, 3A, E Rated, Ferrule Mount Striker | CH4RRR 9F60CCB0033A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB005 Fuse, Medium Voltage, 2750V, 5A, E Rated, Ferrule Mount Striker | CH4RRT 9F60CCB0055A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB007 Fuse, Medium Voltage, 2750V, 7A, E Rated, Ferrule Mount Striker | CH4RRU 9F60CCB0077A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB010 Fuse, Medium Voltage, 2750V, 10A, E Rated, Ferrule Mount Striker | CH4RRV 9F60CCB01010A---EpoxyClip2750V AC--
RFQ
MERSEN FERRAZ 9F60CCB015 Fuse, Medium Voltage, 2750V, 15A, E Rated, Ferrule Mount Striker | CH4RRW 9F60CCB01515A---EpoxyClip2750V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60CEB007 Fuse, Medium Voltage, 2750V, 7A, E Rated, Ferrule Mount Striker