Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 9F60BHH905 Fuse, Medium Voltage, 15500V, 0.5A, PT Type, Ferrule Mount | CH4RRN

MERSEN FERRAZ 9F60BHH905 Fuse, Medium Voltage, 15500V, 0.5A, PT Type, Ferrule Mount

Item: CH4RRN Model: 9F60BHH905Cross Ref: 15D764
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€486.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage15500V AC
Amps0.5A
Body MaterialEpoxy
Diameter1 14/25"
Length12 22/25"
MountingClip
Body StyleCylindrical
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating120 kA (Sym.) at 15, 500V AC
SpeedTime Delay
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.3746
Ship height (cm)5.56
Ship length (cm)33.81
Ship width (cm)5.38
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialAc VoltageMountingPrice
MERSEN FERRAZ 9F60AAA003 Fuse, Medium Voltage, 625V, 3A, PT Type, Ferrule Mount | CH4RQC 9F60AAA0033AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA005 Fuse, Medium Voltage, 625V, 5A, PT Type, Ferrule Mount | CH4RQD 9F60AAA0055AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA007 Fuse, Medium Voltage, 625V, 7A, PT Type, Ferrule Mount | CH4RQE 9F60AAA0077AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA010 Fuse, Medium Voltage, 625V, 10A, PT Type, Ferrule Mount | CH4RQF 9F60AAA01010AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount | CH4RQG 9F60AAB0011AEpoxy2750V ACClip-
RFQ
MERSEN FERRAZ 9F60AAB002 Fuse, Medium Voltage, 2750V, 2A, PT Type, Ferrule Mount | CH4RQH 9F60AAB0022AEpoxy2750V ACClip-
RFQ
MERSEN FERRAZ 9F60BBB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount | CH4RQJ 9F60BBB0011AEpoxy2750V ACClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60BHH905 Fuse, Medium Voltage, 15500V, 0.5A, PT Type, Ferrule Mount
€486.00 /unit