MERSEN FERRAZ 9F60BDB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount | CH4RQY

MERSEN FERRAZ 9F60BDB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount

Item: CH4RQY Model: 9F60BDB001
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage2750V AC
Amps1A
Body MaterialEpoxy
Diameter1 14/25"
Length9 1/2"
MountingClip

Shipping Info:

Ship weight (kg) 0.6615
Ship height (cm)5.56
Ship length (cm)33.81
Ship width (cm)5.38

Product Variants

ProductModelAmpsBody MaterialAc VoltageMountingPrice
MERSEN FERRAZ 9F60AAA003 Fuse, Medium Voltage, 625V, 3A, PT Type, Ferrule Mount | CH4RQC 9F60AAA0033AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA005 Fuse, Medium Voltage, 625V, 5A, PT Type, Ferrule Mount | CH4RQD 9F60AAA0055AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA007 Fuse, Medium Voltage, 625V, 7A, PT Type, Ferrule Mount | CH4RQE 9F60AAA0077AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAA010 Fuse, Medium Voltage, 625V, 10A, PT Type, Ferrule Mount | CH4RQF 9F60AAA01010AEpoxy625V ACClip-
RFQ
MERSEN FERRAZ 9F60AAB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount | CH4RQG 9F60AAB0011AEpoxy2750V ACClip-
RFQ
MERSEN FERRAZ 9F60AAB002 Fuse, Medium Voltage, 2750V, 2A, PT Type, Ferrule Mount | CH4RQH 9F60AAB0022AEpoxy2750V ACClip-
RFQ
MERSEN FERRAZ 9F60BBB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount | CH4RQJ 9F60BBB0011AEpoxy2750V ACClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60BDB001 Fuse, Medium Voltage, 2750V, 1A, PT Type, Ferrule Mount