MERSEN FERRAZ 70328 Semiconductor Fuse Base, 750V, 30A, 3 Pole Tin Plated, Copper Pressure Plate | CH4RPX

MERSEN FERRAZ 70328 Semiconductor Fuse Base, 750V, 30A, 3 Pole Tin Plated, Copper Pressure Plate

Item: CH4RPX Model: 70328
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating750V AC
Amps30A
Body MaterialThermoplastic
Height1.37"
Length3"
Max. Fuse Rating30A
Number Of Poles3
Rated Torque20 lbs.in.
Width3"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)26.97
Ship width (cm)7.92

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsMax. Fuse RatingHeightRated TorqueNumber Of PolesBody MaterialAc Voltage RatingPrice
MERSEN FERRAZ 70315 Semiconductor Fuse Base, 750V, 30A, Adder, Tin Plated, Copper Screw | CH4RPP 7031530A30A1.37"20 lbs.in.AdderThermoplastic750V AC-
RFQ
MERSEN FERRAZ 70316 Semiconductor Fuse Base, 750V, 30A, 1 Pole Tin Plated, Copper Screw | CH4RPQ 7031630A30A1.37"20 lbs.in.1Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70317 Semiconductor Fuse Base, 750V, 30A, 2 Pole Tin Plated, Copper Screw | CH4RPR 7031730A30A1.37"20 lbs.in.2Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70318 Semiconductor Fuse Base, 750V, 30A, 3 Pole Tin Plated, Copper Screw | CH4RPT 7031830A30A1.37"20 lbs.in.3Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70325 Semiconductor Fuse Base, 750V, 30A, Adder, Tin Plated, Copper Pressure Plate | CH4RPU 7032530A30A1.37"20 lbs.in.AdderThermoplastic750V AC-
RFQ
MERSEN FERRAZ 70326 Semiconductor Fuse Base, 750V, 30A, 1 Pole Tin Plated, Copper Pressure Plate | CH4RPV 7032630A30A1.37"20 lbs.in.1Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70327 Semiconductor Fuse Base, 750V, 30A, 2 Pole Tin Plated, Copper Pressure Plate | CH4RPW 7032730A30A1.37"20 lbs.in.2Thermoplastic750V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 70328 Semiconductor Fuse Base, 750V, 30A, 3 Pole Tin Plated, Copper Pressure Plate