MERSEN FERRAZ 64031J Fuse Base, 600V, 400A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4RMZ

MERSEN FERRAZ 64031J Fuse Base, 600V, 400A, Class J, 1 Pole, Tin Plated, Aluminium Box

Item: CH4RMZ Model: 64031J
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps400A
Body MaterialPhenolic
Fuse ClassClass J
Height3 3/4"
Length8"
Max. Fuse Rating400A
Number Of Poles1
Width4"

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)30.48
Ship length (cm)10.16
Ship width (cm)9.68

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300J Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REA 60300J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60301J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REC 60301J30AGFPC30A2 3/25"1600V ACClass J€24.17
MERSEN FERRAZ 60302J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RED 60302J30AGFPC30A2 3/25"2600V ACClass J€37.89
MERSEN FERRAZ 60303J Fuse Base, 600V, 30A, Class J, 3 Pole, Tin Plated, Aluminum Box | CH4REE 60303J30AGFPC30A2 3/25"3600V ACClass J-
RFQ
MERSEN FERRAZ 60310J Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4REZ 60310J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60311J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFA 60311J30AGFPC30A2 3/25"1600V ACClass J€21.42
MERSEN FERRAZ 60312J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFC 60312J30AGFPC30A2 3/25"2600V ACClass J-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 64031J Fuse Base, 600V, 400A, Class J, 1 Pole, Tin Plated, Aluminium Box