Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 62003J Fuse Base, 600V, 200A, Class J, 3 Pole, Tin Plated, Aluminum Box | CH4RMD

MERSEN FERRAZ 62003J Fuse Base, 600V, 200A, Class J, 3 Pole, Tin Plated, Aluminium Box

Item: CH4RMD Model: 62003JCross Ref: 5FXR3
In Stock : 33 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€630.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps200A
Body MaterialGFPC
Fuse ClassClass J
Height2.9"
Length6.13"
Max. Fuse Rating200A
Number Of Poles3
Width9.63"
Connector TypeBox Lug
FeaturesSpace Saver
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass J
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)8.74
Ship length (cm)25.7
Ship width (cm)17.93
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300J Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REA 60300J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60301J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REC 60301J30AGFPC30A2 3/25"1600V ACClass J€24.17
MERSEN FERRAZ 60302J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RED 60302J30AGFPC30A2 3/25"2600V ACClass J€37.89
MERSEN FERRAZ 60303J Fuse Base, 600V, 30A, Class J, 3 Pole, Tin Plated, Aluminum Box | CH4REE 60303J30AGFPC30A2 3/25"3600V ACClass J-
RFQ
MERSEN FERRAZ 60310J Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4REZ 60310J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60311J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFA 60311J30AGFPC30A2 3/25"1600V ACClass J€21.42
MERSEN FERRAZ 60312J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFC 60312J30AGFPC30A2 3/25"2600V ACClass J-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 62003J Fuse Base, 600V, 200A, Class J, 3 Pole, Tin Plated, Aluminium Box
€630.27 /unit