MERSEN FERRAZ 61007J Fuse Base, 600V, 100A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RLB

MERSEN FERRAZ 61007J Fuse Base, 600V, 100A, Class J, 2 Pole, Tin Plated, Aluminium Box

Item: CH4RLB Model: 61007J
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps100A
Body MaterialGFPC
Fuse ClassClass J
Height2 9/25"
Length7"
Max. Fuse Rating100A
Number Of Poles2
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)26.97
Ship width (cm)20.62

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300J Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REA 60300J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60301J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REC 60301J30AGFPC30A2 3/25"1600V ACClass J€24.17
MERSEN FERRAZ 60302J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RED 60302J30AGFPC30A2 3/25"2600V ACClass J€37.89
MERSEN FERRAZ 60303J Fuse Base, 600V, 30A, Class J, 3 Pole, Tin Plated, Aluminum Box | CH4REE 60303J30AGFPC30A2 3/25"3600V ACClass J-
RFQ
MERSEN FERRAZ 60310J Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4REZ 60310J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60311J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFA 60311J30AGFPC30A2 3/25"1600V ACClass J€21.42
MERSEN FERRAZ 60312J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFC 60312J30AGFPC30A2 3/25"2600V ACClass J-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 61007J Fuse Base, 600V, 100A, Class J, 2 Pole, Tin Plated, Aluminium Box