Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60608T Fuse Base, 600V, 60A, Class T, 3 Pole, Tin Plated, Aluminum Box | CH4RJR

MERSEN FERRAZ 60608T Fuse Base, 600V, 60A, Class T, 3 Pole, Tin Plated, Aluminium Box

Item: CH4RJR Model: 60608TCross Ref: 5LDN0
In Stock : 38 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps60A
Body MaterialGFPC
Fuse ClassClass T
Height2 1/5"
Length3.9"
Max. Fuse Rating60A
Number Of Poles3
Width4 3/5"
Connector TypeBox Lug
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass T
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)5.59
Ship length (cm)9.91
Ship width (cm)11.68
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 60305T Fuse Base, 600V, 30A, Class T, Adder, Tin Plated, Aluminum Box | CH4REJ 60305TAdder1 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60306T Fuse Base, 600V, 30A, Class T, 1 Pole, Tin Plated, Aluminum Box | CH4REN 60306T11 14/25"GFPC30A30AClass T€22.48
MERSEN FERRAZ 60307T Fuse Base, 600V, 30A, Class T, 2 Pole, Tin Plated, Aluminum Box | CH4RET 60307T21 14/25"GFPC30A30AClass T€35.30
MERSEN FERRAZ 60308T Fuse Base, 600V, 30A, Class T 3 Pole, Tin Plated, Aluminum Box | CH4REX 60308T31 14/25"GFPC30A30AClass T€49.08
MERSEN FERRAZ 60315T Fuse Base, Adder, 600V, 30A, Class T, Tin Plated, Copper Screw | CH4RFJ 60315TAdder1 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60316T Fuse Base, 600V, 30A, Class T, 1 Pole, Tin Plated, Copper Screw | CH4RFN 60316T11 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60317T Fuse Base, 600V, 30A, Class T, 2 Pole, Tin Plated, Copper Screw | CH4RFT 60317T21 14/25"GFPC30A30AClass T-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60608T Fuse Base, 600V, 60A, Class T, 3 Pole, Tin Plated, Aluminium Box
€120.93 /unit