Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60607J Fuse Base, 600V, 60A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RJK

MERSEN FERRAZ 60607J Fuse Base, 600V, 60A, Class J, 2 Pole, Tin Plated, Aluminium Box

Item: CH4RJK Model: 60607JCross Ref: 5LDL5
In Stock : 21 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€139.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps60A
Body MaterialGFPC
Fuse ClassClass J
Height2 1/5"
Length3.9"
Max. Fuse Rating60A
Number Of Poles2
Width3.15"
Amp Range31-60A
Connector TypeBox Lug
FeaturesSpace Saver
Fits Fuse TypeIndustrial
For Fuse Size2 3/8" x 1 1/16"
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass J
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.59
Ship length (cm)9.91
Ship width (cm)8
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300J Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REA 60300J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60301J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REC 60301J30AGFPC30A2 3/25"1600V ACClass J€24.17
MERSEN FERRAZ 60302J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RED 60302J30AGFPC30A2 3/25"2600V ACClass J€37.89
MERSEN FERRAZ 60303J Fuse Base, 600V, 30A, Class J, 3 Pole, Tin Plated, Aluminum Box | CH4REE 60303J30AGFPC30A2 3/25"3600V ACClass J-
RFQ
MERSEN FERRAZ 60310J Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4REZ 60310J30AGFPC30A2 3/25"Adder600V ACClass J-
RFQ
MERSEN FERRAZ 60311J Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFA 60311J30AGFPC30A2 3/25"1600V ACClass J€21.42
MERSEN FERRAZ 60312J Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFC 60312J30AGFPC30A2 3/25"2600V ACClass J-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60607J Fuse Base, 600V, 60A, Class J, 2 Pole, Tin Plated, Aluminium Box
€139.66 /unit