MERSEN FERRAZ 60356SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Box | CH4RHF

MERSEN FERRAZ 60356SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Box

Item: CH4RHF Model: 60356SJ
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass J
Height2 1/5"
Length3.9"
Max. Fuse Rating30A
Number Of Poles1
Width1.29"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)16.51

Product Variants

ProductModelAmpsMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingBody MaterialFuse ClassPrice
MERSEN FERRAZ 60305SJ Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REH 60305SJ30A30A2 1/5"Adder600V ACGFPCClass J-
RFQ
MERSEN FERRAZ 60306SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REM 60306SJ30A30A2 1/5"1600V ACGFPCClass J€54.22
MERSEN FERRAZ 60307SJ Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RER 60307SJ30A30A2 1/5"2600V ACGFPCClass J€82.16
MERSEN FERRAZ 60308SJ Fuse Base, 600V, 30A, Class J 3 Pole, Tin Plated, Aluminum Box | CH4REW 60308SJ30A30A2 1/5"3600V ACGFPCClass J€70.94
MERSEN FERRAZ 60315SJ Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4RFH 60315SJ30A30A2 1/5"Adder600V ACGFPCClass J-
RFQ
MERSEN FERRAZ 60316SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFM 60316SJ30A30A2 1/5"1600V ACGFPCClass J€21.59
MERSEN FERRAZ 60317SJ Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFR 60317SJ30A30A2 1/5"2600VGFPCClass J€40.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60356SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Box