MERSEN FERRAZ 34033T Fuse Base, 300V, 400A, Class T, 3 Pole, Tin Plated, Aluminum Box | CH4RBB

MERSEN FERRAZ 34033T Fuse Base, 300V, 400A, Class T, 3 Pole, Tin Plated, Aluminium Box

Item: CH4RBB Model: 34033T
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating300V AC
Amps400A
Body MaterialPhenolic
Fuse ClassClass T
Height2.99"
Length6"
Max. Fuse Rating400A
Number Of Poles3
Width6 1/2"

Shipping Info:

Ship weight (kg) 2.1285
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)16.51

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 30305T Fuse Base, Adder, 300V, 30A, Class T, Tin Plated, Aluminum Box | CH4QXX 30305TAdder1.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30306T Fuse Base, 300V, 30A, Class T, 1 Pole, Tin Plated, Aluminum Box | CH4QXY 30306T11.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30307T Fuse Base, 300V, 30A, Class T, 2 Pole, Tin Plated, Aluminum Box | CH4QXZ 30307T21.47"GFPC30A30AClass T€35.30
MERSEN FERRAZ 30308T Fuse Base, 300V, 30A, Class T, 3 Pole, Tin Plated, Aluminum Box | CH4QYA 30308T31.47"GFPC30A30AClass T€50.35
MERSEN FERRAZ 30309T Fuse Base, 300V, 30A, Class T, 4 Pole, Tin Plated, Aluminum Box | CH4QYB 30309T41.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30315T Fuse Base, Adder, 300V, 30A, Class T, Tin Plated, Copper Screw | CH4QYL 30315TAdder1.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30316T Fuse Base, 300V, 30A, Class T, 1 Pole, Tin Plated, Copper Screw | CH4QYM 30316T11.47"GFPC30A30AClass T-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 34033T Fuse Base, 300V, 400A, Class T, 3 Pole, Tin Plated, Aluminium Box