Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 32031T Fuse Base, 300V, 200A, Class T, 1 Pole, Tin Plated, Aluminum Box | CH4RAL

MERSEN FERRAZ 32031T Fuse Base, 300V, 200A, Class T, 1 Pole, Tin Plated, Aluminium Box

Item: CH4RAL Model: 32031TCross Ref: 5LDG5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating300V AC
Amps200A
Body MaterialPhenolic
Fuse ClassClass T
Height2 3/5"
Length6"
Max. Fuse Rating200A
Number Of Poles1
Width2 1/4"
Amp Range101-200A
Connector TypeBox Lug
FeaturesUnique Adder Block Design
Fits Fuse TypeIndustrial
For Fuse Size2-7/16 in L x 1-1/16 in dia, 2-7/16 in L x 7/8 in dia
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass T
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating300V AC/DC
Wire Range350 mcm

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)7.77
Ship length (cm)17.78
Ship width (cm)7.92
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 30305T Fuse Base, Adder, 300V, 30A, Class T, Tin Plated, Aluminum Box | CH4QXX 30305TAdder1.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30306T Fuse Base, 300V, 30A, Class T, 1 Pole, Tin Plated, Aluminum Box | CH4QXY 30306T11.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30307T Fuse Base, 300V, 30A, Class T, 2 Pole, Tin Plated, Aluminum Box | CH4QXZ 30307T21.47"GFPC30A30AClass T€35.30
MERSEN FERRAZ 30308T Fuse Base, 300V, 30A, Class T, 3 Pole, Tin Plated, Aluminum Box | CH4QYA 30308T31.47"GFPC30A30AClass T€50.35
MERSEN FERRAZ 30309T Fuse Base, 300V, 30A, Class T, 4 Pole, Tin Plated, Aluminum Box | CH4QYB 30309T41.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30315T Fuse Base, Adder, 300V, 30A, Class T, Tin Plated, Copper Screw | CH4QYL 30315TAdder1.47"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 30316T Fuse Base, 300V, 30A, Class T, 1 Pole, Tin Plated, Copper Screw | CH4QYM 30316T11.47"GFPC30A30AClass T-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 32031T Fuse Base, 300V, 200A, Class T, 1 Pole, Tin Plated, Aluminium Box
€138.18 /unit