MERSEN FERRAZ 24063 Fuse Base, 250V, 400A Class H And K, 3 Pole, Tin Plated, Copper Box | CH4QVP

MERSEN FERRAZ 24063 Fuse Base, 250V, 400A Class H And K, 3 Pole, Tin Plated, Copper Box

Item: CH4QVP Model: 24063
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps400A
Body MaterialPhenolic
Fuse ClassClass H, K
Height3.62"
Length11 1/2"
Max. Fuse Rating400A
Number Of Poles3
Width10 1/2"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)9.53
Ship length (cm)30.48
Ship width (cm)30.48

Product Details:

    • With In Line Clip

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 24063 Fuse Base, 250V, 400A Class H And K, 3 Pole, Tin Plated, Copper Box