Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 20608 Fuse Base, 250V, 60A Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4QTQ

MERSEN FERRAZ 20608 Fuse Base, 250V, 60A Class H And K, 3 Pole, Tin Plated, Aluminium Box

Item: CH4QTQ Model: 20608Cross Ref: 5LCZ1
In Stock : 7 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps60A
Body MaterialGFPC
Fuse ClassClass H, K
Height2 3/25"
Length4 3/4"
Max. Fuse Rating60A
Number Of Poles3
Width4 2/25"
Amp Range31-60A
Connector TypeBox Lug
FeaturesSpring Reinforced Clip
Fits Fuse TypeIndustrial
For Fuse Size3" x 13/16"
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassH, K5
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating250V AC/DC
Wire Range14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.38
Ship length (cm)12.07
Ship width (cm)10.36
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 20300 Fuse Base, 250V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQL 20300Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20301 Fuse Base, 250V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQM 2030111.38"GFPC30A30AClass H, K€18.58
MERSEN FERRAZ 20302 Fuse Base, 250V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQN 2030221.38"GFPC30A30AClass H, K€37.89
MERSEN FERRAZ 20303 Fuse Base, 250V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4QQP 2030331.38"GFPC30A30AClass H, K€44.25
MERSEN FERRAZ 20305 Fuse Base, 250V, 30A Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQQ 20305Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20306 Fuse Base, 250V, 30A Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQT 2030611.38"GFPC30A30AClass H, K€27.35
MERSEN FERRAZ 20307 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQV 2030721.38"GFPC30A30AClass H, K€48.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20608 Fuse Base, 250V, 60A Class H And K, 3 Pole, Tin Plated, Aluminium Box
€100.96 /unit