Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 20606R Fuse Base, 250V, 60A Class R, 1 Pole, Tin Plated, Aluminum Box | CH4QTM

MERSEN FERRAZ 20606R Fuse Base, 250V, 60A Class R, 1 Pole, Tin Plated, Aluminium Box

Item: CH4QTM Model: 20606RCross Ref: 5LDE9
In Stock : 49 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps60A
Body MaterialGFPC
Fuse ClassR
Height2 3/25"
Length4 3/4"
Max. Fuse Rating60A
Number Of Poles1
Width1.46"
Connector TypeBox Lug
Fuse Block DesignOpen
Fuse Block StyleRejection
Fuse Ul ClassClass R
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating250V AC/DC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.38
Ship length (cm)12.07
Ship width (cm)3.71
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 20305R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Aluminum Box | CH4QQR 20305R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20306R Fuse Base, 250V, 30A, Class R, 1 Pole, Tin Plate, Aluminum Box | CH4QQU 20306R30AGFPC30A1.38"1250V ACR€27.35
MERSEN FERRAZ 20307R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Aluminum Box | CH4QQW 20307R30AGFPC30A1.38"2250V ACR€54.22
MERSEN FERRAZ 20308R Fuse Base, 250V, 30A Class R, 3 Pole, Tin Plated, Aluminum Box | CH4QQY 20306R 20308R30AGFPC30A1.38"3250V ACR€59.88
MERSEN FERRAZ 20315R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Copper Screw | CH4QRD 20315R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20316R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Screw | CH4QRF 20316R30AGFPC30A1.38"1250V ACR€22.12
MERSEN FERRAZ 20317R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Copper Screw | CH4QRH 20317R30AGFPC30A1.38"2250V ACR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20606R Fuse Base, 250V, 60A Class R, 1 Pole, Tin Plated, Aluminium Box
€44.20 /unit